Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3178568

MPN #: 25724

Ergodyne® GloWear® 8390 Hi-Vis Jacket with Heat Reflective Lining, Class 3, L, Lime

Product Description
The GloWear® 8390 Hi-Vis Winter Jacket is designed with a polyester outer shell + PU coating for water- and wind-resistant protection from the elements, plus 180g thermal insulation for comfortable no-bulk warmth. The jacket features an AmpliFIRE™ heat reflective lining that uses aluminum insulation to capture body heat.

This work jacket features 2 external front pockets, 1 insulated tablet pocket, 1 upper chest cell phone pocket, and 2 mic tabs for convenient access and storage. The bottom of the jacket also features two D-rings for clipping keys, glove clips or other small accessories. An Ergodyne® badge on the left sleeve leaves the back open for logo customization.

This reflective coat is a Class 3 garment and features 2" reflective stripes compliant to ANSI/ISEA 107-2020, for nighttime visibility. This safety high-visibility jacket is rated Type R Class 3, featuring more fluorescent background material and retroreflective material than other classes to ensure maximum visibility and safety in all conditions.

This high-visibility clothing is perfect for those working in construction, transportation, baggage handling, municipalities or around work near moving vehicles.

Features:
  • Heat Reflective Liner - AmpliFIRE™ aluminum insulation captures, reflects and traps body heat
  • Weather Resistant - 300D polyester wind- and water-resistant PU coating for protection from the elements
  • Comfortable Warmth - 180g insulation on body and 140g on sleeves for warmth in cold conditions
  • Type R, Class 3 - 2" ANSI/ISEA 107-2020 compliant reflective material for nighttime visibility
  • Full Range Of Motion - Flexible gusseted sleeves allow arms to move freely and extended cuffs with thumb hole
  • Fleece-Lined - Fleeced lined collar for extra warmth
  • Adjustable - Rib knit cuffs, elastic bungee waist and long tail make for a custom fit that keeps cold out
  • Black Paneling - Hides dirt, dust and sweat for long-lasting wear
  • Removable Hood - Easily snaps on or off depending on weather conditions or personal preference
  • Easy On/Off - Two-way zipper for easy opening and closing
  • Exterior Pockets - 2 front hand pockets lined with fleece for extra warmth // Tablet pocket insulated to keep items dry // Chest pocket insulated for additional storage // insulated pen pockets
  • Mic Tabs - Dual mic tabs for clipping radios
  • D-Ring - Two d-rings for convenient access to keys, ID badge, glove clips, etc.
  • Custom Logo'ing Available - Customize with your company's logo
  • Machine Washable


PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/2
SizeL

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorGreen
Number of Pockets5
StyleThermal
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
DescriptionHi-Vis Winter Jacket with AmpliFIRE™ Heat Reflective Lining
GenderUnisex
Package Quantity1
Manufacturers Part Number25724
WaterproofNo
Primary UseCold Weather Protection
BrandErgodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Type R, Class 3