Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135446

MPN #: 25012

Ergodyne® GloWear® 8918BK Hi-Vis Rain Bibs w/ Black Bottom Pants, Class E, Small, Lime

Product Description
The GloWear® 8918BK Hi-Vis Waterproof Rain Bibs offer waterproof, breathable protection against wet conditions. Black panels on the bottom hide dirt and wear for long-lasting use. Adjustable elastic suspenders allow workers to get a comfortable custom fit alone or over base layers, and zippered pant legs make for easy on/off over boots. These hi-vis rain bibs are built for demanding conditions with durable 300D poly oxford material and a breathable polyurethane (PU) coating. The breathable coating lets moisture escape while sealing out the rain for dry comfort. The ANSI-compliant high visibility polyester fabric and 3M Scotchlite 2" reflective tape keeps workers highly visible at night or in low light conditions. These hi-vis waterproof bib overalls meet ANSI Supplemental Class E Standards. Made for the industrial workplace and workers in low-light environments, flagging crews, utility crews, road construction, railway workers and any others working in the rain.

Features:
  • WATERPROOF AND RUGGED ­– 300D oxford polyester outer shell
  • BREATHABLE COATING – Durable and breathable PU coating
  • DIRT-HIDING PANELS – Black panels on legs hide dirt and wear
  • NIGHTTIME VISIBILITY – 2" ANSI-compliant 3M Scotchlite Reflective material
  • ELASTIC SUSPENDERS – Easily adjust for a comfortable, custom fit
  • ZIP LEGS – Zippered leg openings for easy on/off over boots
  • POCKETS – One right-leg cargo pocket for convenient access and storage
  • TESTED & APPROVED – ANSI/ISEA 107-2015 Supplemental Class E and 3rd Party Certified


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeHigh Visibility Rain Bibs
Reflective Tape3M, Sewn On, Solid
ClassANSI Class E
ColorGreen
ClosureCinch, Drawstring, Zipper
StyleGloWear®
Closure TypeZipper
MaterialPolyester
GenderUnisex
Package Quantity1
Manufacturers Part Number25012
WaterproofYes
Primary UseHigh Visibility, Reflective, Waterproof
BrandGloWear by Ergodyne