- ANSI-certified polyester mesh (3.3 oz.)
- Wide leg openings with hook & loop closures
- Drawstring waist
- 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
Ergodyne® GloWear® 8911 Class E Two-Tone Pants, Lime, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Class E Hi-Gloss Pants: Cool mesh and wide leg openings with hook & loop for easy off and on
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | High Visibility Pants |
| Closure Type | Drawstring |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Gender | Unisex |
| Color | Green |
| Manufacturers Part Number | 22963 |
| Number of Pockets | 1 |
| Waterproof | No |
| Brand | Ergodyne |