- Polyester oxford with waterproof 300D PU coating
- Meets ANSI Class E Standards with 2" wide reflective stripes
- Adjustable zippers on ankles for safety & comfort
- Available Sizes: S-5XL
- Two pass-through slits for front pocket access
- Elastic & draw string on waist
- Two tone lime/black design to keep the dirt less visible
Petra Roc Waterproof Drawstring Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
Product Details
| Type | High Visibility Pants |
| Closure Type | Drawstring |
| Material | 300D Oxford/PU Coating |
| Package Quantity | 1 |
| Description | Waterproof Drawstring Pants |
| Color | Green |
| Manufacturers Part Number | LPP-CE-XL |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI 107-2010 CLASS E |