Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135709

MPN #: 25528

Ergodyne GloWear 8928 High Visibility Insulated Bib Pants, ANSI Class E, 300D, Polyester, 4XL, Lime

Product Description
GloWear 8928 Hi-Vis Insulated Bibs provide ANSI 107-compliant warmth and durability in the toughest conditions. Windproof and water-resistant 300D polyester oxford with PU coating protects from the elements without compromising breathability or comfort. Built for long-lasting durability, these insulated bib overalls feature rugged scuff-resistant knee patches and dirt-hiding black accents. A heavy-duty front zipper closure, quick-release suspender buckles, comfortable elastic stretch sides and zippered pant legs make for easy on/off without removing boots. Adjustable suspenders allow workers to get the perfect fit. These hi-vis insulated bibs have one chest pocket and two side pockets-all with zipper closures for added security. ANSI 107 Class E compliant with reflective tape for enhanced low-light visibility. These insulated coveralls are ideal for those working in road construction, transportation, baggage handling, municipalities or around moving vehicles. They're also great for outdoor recreational activities where you need to be seen, such as snowmobiling or hiking.

Features:
  • WEATHERPROOF - Windproof and water-resistant 300D performance ripstop polyester shell with PU coating protects from the elements without compromising comfort or breathability
  • THERMAL INSULATION - 160g insulation for warmth in extreme cold
  • HIGH VISIBILITY - ANSI/ISEA 107, Class E compliant with reflective tape for low-light visibility
  • BUILT TO LAST - Scuff-resistant knee patches and dirt-hiding black panels for long lasting wear
  • EASY ON & OFF - Heavy-duty front zipper closure, quick-release suspender buckles, elastic sides and pant leg zippers for easy on/off without removing boots
  • ZIPPERED POCKETS - 1 chest, 2 side pockets with zippered closures for extra security
  • MACHINE WASHABLE


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeBib Pant
MaterialPolyester
GenderUnisex
ColorGreen
Manufacturers Part Number25528
Primary UseCold Weather Protection, High Visibility, Reflective
BrandGloWear by Ergodyne