Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB1653982

MPN #: 0497RBLMMEDL2

RefrigiWear HiVis Insulated Softshell High Bib, Black/Lime, -10°F Comfort Rating, M

Product Description
These High-Visibility Softshell Bib Overalls are comfortable, soft and durable while still providing industrial-grade warmth. ANSI Class E Compliant for low-light conditions. The overalls are wind-tight, water-repellent and fit snugly but never tight. Insulated with 7.5 oz. synthetic down, the overalls feature a super-soft sateen reflective lining that helps reflect body heat to create extra warmth. Front and side zippers make getting dressed easy and provide extra ventilation when needed. Rugged scuff-resistant knee patches and removable heavy-duty Y-back suspenders add durability, and reinforced hand warmer pockets and a zippered front pocket provide extra storage.

Features
  • Over 400g of insulating power
  • 100° Polyester microfiber shell
  • Water-repellent, breathable polyurethane membrane
  • Silver twill reflective lining
  • 1 Chest and 2 front zipper pockets
  • Heel reinforcement patches
  • Y-back heavy-duty suspenders
  • Rugged scuff-resistant knee patches
  • ANSI E Class compliant
  • 2" silver reflective tape
  • Stitchless bonded tape for increased durability
PRICE
$175.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeHigh Visibility Overalls
ColorYellow
Number of Pockets3
Closure TypeSlip On
MaterialPolyester/Elastane
GenderUnisex
Package Quantity1
DescriptionHiVis Insulated Softshell High Bib
Manufacturers Part Number0497RBLMMEDL2
Primary UseCold Weather Protection
WaterproofNo
BrandRefrigiWear