- Gauge Marking Decals are blank, precut circular markers that complement your existing TPM program
- Easy cut-to-shape adhesive polyester to apply over the gauge range
- Transluscent color tint to maintain visibility of the gauge indicator
- Service temperature -40° F to 302° F
Accuform GML106RD Gauge Marking Decal, Multi-Size, 15/Sheet, Red
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$20.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 1-1/2 to 4 in |
| Thickness | 4 mil |
| Diameter | 1-1/2 to 4 in |
Product Details
| Type | Gauge Decal |
| Includes | (5) 1-1/2" Circles (4) 2" Circles (3) 2-1/2" Circles (2) 3" Circles |
| Circles Per Sheet | 15 |
| Description | Gauge Marking Decal |
| Color | Red |
| Manufacturers Part Number | GML106RD |
| Self Adhesive | Adhesive Polyester |
| Brand | Accuform |