Zing No Smoking Window Decal, Washington, 7"W x 5"H, Recycled Polystyrene Face-Adhesive, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco Policy Sign, "Smoking is Prohibited Within 25 Feet of Entrances (Washington)," complies with Washington state law and clearly communicates smoking policy. Window Decals (face-adhesive signs) are designed to be placed on the inside of windows. All Zing® signs are made in the USA from recycled materials. UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. 7" x 5" signs are sold 2/pack. Clean Indoor Air Act - RCW 70.160.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 5 in |
| Size | 5 x 7 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Signs |
| Sign Legend | Smoking is prohibited within 25 feet of all building entrances. Thank you for... |
| Color | Black/Red/White |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 2 |
| Legend Heading | Smoking is prohibited within 25 feet of all building entrances. Thank you for... |
| Manufacturers Part Number | 1866D |
| Brand | Zing |