J.W. Winco GN 1524 Swing Bolts, Steel, w/ Extended Thread Length, Blackened, M8, 2-3/8"L, 5/16"I.D.
Write a Review
|
Questions & Answers (0)
Product Description
GN 1524 swing bolts offer an extended threaded stud and are made from turned steel featuring a blackened finish. Color finish is Black.
PRICE
$17.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Thread Size | M8 in |
| Thread Length | 1-3/4 in |
| Eye Outside Dimension | 5/8" |
| Eye Inside Dimension | 5/16" |
Product Details
| Country of Origin | Import |
| Finish | Blackened |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1524-M8-60 |
| Grade | Class 5.8 |
| Brand | J.W. Winco |