J.W. Winco GN 251.6 Setting Bolts, Steel, w/ Retaining Magnet, Zinc Pltd, M6, 3/8" Mag, 1-3/16"L
Write a Review
|
Questions & Answers (0)
Product Description
GN 251.6 Setting Bolts are a shielded magnetic assembly. One example use for these setting bolts is as workpiece stop, with the magnet holding the workpiece in place. The included locking nut can be used to secure the setting bolt after positioning
PRICE
$12.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5.62 lbf lbs |
| Thread Size | M6 in |
| Thread Length | 1-3/16 in |
Product Details
| Type | Setting Bolt With Magnet |
| Color | Silver |
| Series | GN251.6 |
| Country of Origin | Import |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 251.6-M6-30-ND |
| Grade | Class 5.8 |
| Brand | J.W. Winco |