x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN203 Phenolic Tapered Handle W/Threaded Stud 33mm Diameter 124mm Length M12x1.75

J.W. Winco GN203 Phenolic Tapered Handle W/Threaded Stud 33mm Diameter 124mm Length M12x1.75

Item #: WBB1505076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.90

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN203 Phenolic Tapered Handle W/Threaded Stud 33mm Diameter 124mm Length M12x1.75

Elliptical shaped knobs are often used on GN 310 gear lever handles instead of DIN 319 ball knobs. Maximum heat resistance of phenolic plastic: 110°C (230°F).

  • MATERIAL Phenolic Plastic
  • BRAND J.W. Winco
  • BORE --
  • l1 MM 124
  • THREAD M12 x 1.75
  • LENGTH 124
  • SERIES GN203
  • l1 INCHES 4.88
  • d2 THREAD M12 x 1.75
  • l2 MM 14
  • l2 INCHES 0.55
  • TYPE Threaded Stud
  • d1 MM 33
  • d1 INCHES 1.3
  • MANUFACTURERS PART NUMBER 12NB33
  • d3 MM 25
  • d3 INCHES 0.98
  • DIAMETER 33
  • DESCRIPTION Tapered Handle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN203 Phenolic Tapered Handle W/Threaded Stud 33mm Diameter 124mm Length M12x1.75

J.W. Winco GN203 Phenolic Tapered Handle W/Threaded Stud 33mm Diameter 124mm Length M12x1.75

Item #: WBB1505076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN203 Phenolic Tapered Handle W/Threaded Stud 33mm Diameter 124mm Length M12x1.75
    J.W. Winco GN203 Phenolic Tapered Handle W/Threaded Stud 33mm Diameter 124mm Length M12x1.75
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant