J.W. Winco GN310 Steel Gear Lever w/ Ball Knob 10mm D 125mm L M8x1.25
Write a Review
|
Questions & Answers (0)
Product Description
The choice of knobs can be made dependent on their function and/or their modern design. Maximum heat resistance of phenolic plastic: 150°C (300°F). For certain minimum quantities, inch size threads, special threads and shaft lengths are available upon request.
PRICE
$7.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 |
| Thread | M8 x 1.25 in |
| Diameter | 10 |
Product Details
| Type | Ball Knob |
| Material | Steel |
| Description | Gear Lever |
| Series | GN310 |
| Manufacturers Part Number | 310-10-125-A-ZB |
| Brand | J.W. Winco |