x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN319.5 Phenolic Revolving Ball Knob W/Long Shoulder 25mm Dia. 37.5mm Length M6x1.0

J.W. Winco GN319.5 Phenolic Revolving Ball Knob W/Long Shoulder 25mm Dia. 37.5mm Length M6x1.0

Item #: WBB1504935

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN319.5 Phenolic Revolving Ball Knob W/Long Shoulder 25mm Dia. 37.5mm Length M6x1.0

Revolving ball knobs GN 319.5 can be utilized instead of revolving handles i.e. with handwheels. Revolving ball knobs have the same assembly dimensions as the handles DIN 39, DIN 98, and GN 598. Maximum heat resistance: 110°C (230°F). For use on this handle: DIN 911 hex keys available.

  • MATERIAL Phenolic Plastic
  • BRAND J.W. Winco
  • INT. HEX INCHES 0.118
  • INT. HEX MM 3
  • l1 MM 11
  • THREAD M6 x 1.0
  • LENGTH 37.5
  • SERIES GN319.5
  • l1 INCHES 0.43
  • d2 THREAD M6 x 1.0
  • l2 MM 37.5
  • l2 INCHES 1.48
  • l3 MM 15
  • l3 INCHES 0.59
  • TYPE Threaded Spindle
  • d1 MM 25
  • d1 INCHES 0.98
  • MANUFACTURERS PART NUMBER 319.5-25-M6-A
  • d3 MM 10
  • d3 INCHES 0.39
  • DIAMETER 25
  • DESCRIPTION Revolving Ball Knob w/ Long Shoulder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN319.5 Phenolic Revolving Ball Knob W/Long Shoulder 25mm Dia. 37.5mm Length M6x1.0

J.W. Winco GN319.5 Phenolic Revolving Ball Knob W/Long Shoulder 25mm Dia. 37.5mm Length M6x1.0

Item #: WBB1504935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN319.5 Phenolic Revolving Ball Knob W/Long Shoulder 25mm Dia. 37.5mm Length M6x1.0
    J.W. Winco GN319.5 Phenolic Revolving Ball Knob W/Long Shoulder 25mm Dia. 37.5mm Length M6x1.0
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant