x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN75 Steel Waist Knob Tapped 32mm Diameter 37mm Length M8x1.25

J.W. Winco GN75 Steel Waist Knob Tapped 32mm Diameter 37mm Length M8x1.25

Item #: WBB1505238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN75 Steel Waist Knob Tapped 32mm Diameter 37mm Length M8x1.25

GN 75 waist shaped knobs are widely used on push-pull type applications. The smooth shape gives the operator a comfortable grip.

  • MATERIAL Steel
  • BRAND J.W. Winco
  • h MM 1.46
  • h INCHES 37
  • BORE --
  • d4 MM 18
  • THREAD M8 x 1.25
  • LENGTH 37
  • SERIES GN75
  • d4 INCHES 0.71
  • TYPE Tapped
  • d2 TAPPED M8 x 1.25
  • d1 MM 32
  • d1 INCHES 1.26
  • MANUFACTURERS PART NUMBER 8NB73/D
  • t MIN. INCHES 12
  • DIAMETER 32
  • t MIN. MM 0.47
  • DESCRIPTION Waist Knob
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN75 Steel Waist Knob Tapped 32mm Diameter 37mm Length M8x1.25

J.W. Winco GN75 Steel Waist Knob Tapped 32mm Diameter 37mm Length M8x1.25

Item #: WBB1505238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN75 Steel Waist Knob Tapped 32mm Diameter 37mm Length M8x1.25
    J.W. Winco GN75 Steel Waist Knob Tapped 32mm Diameter 37mm Length M8x1.25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant