x

Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

Item #: WBB1504681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Nylon Plastic
  • Aluminum

Aluminum

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

Stepped cylindrical revolving handles are noted for their modern design, and the stepped shape provides the operator with a more secure grip. Tools for mounting revolving handles: see DIN 911 hex keys. Maximum heat resistance of nylon plastic hand piece: 90°C (194°F) .

  • MATERIAL Aluminum
  • BRAND J.W. Winco
  • l4 MM 0.75
  • l4 INCHES 19
  • SERIES GN798
  • MANUFACTURERS PART NUMBER 8NJ57
  • DIAMETER 18
  • DESCRIPTION Cylindrical Revolving Handle
  • I2 MM 0.51
  • I3 INCHES 2.5
  • I3 MM 0.1
  • INT. HEX A/F INCHES 4
  • INT. HEX A/F MM 0.16
  • d4 MM 14.5
  • THREAD M8 x 1.25
  • LENGTH 56
  • d4 INCHES 0.57
  • d2 THREAD M8 x 1.25
  • I1 INCHES 56
  • I1 MM 2.2
  • I2 INCHES 13
  • TYPE Threaded Spindle
  • d1 MM 18
  • d1 INCHES 0.71
  • d3 MM 10
  • d3 INCHES 0.39
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25

Item #: WBB1504681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25
    J.W. Winco GN798 Aluminum Cylindrical Revolving Handle W/Threaded Spindle 18mm Dia. 56mm L M8x1.25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant