x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco GN843.1 Push-Pull Toggle Clamp W/O Mounting Bracket, 843.1-80-AS, Size 80, Hardened Steel

J.W. Winco GN843.1 Push-Pull Toggle Clamp W/O Mounting Bracket, 843.1-80-AS, Size 80, Hardened Steel

Item #: WBB1172556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:
  • Toggle clamp: Sheet metal hardened steel
  • C10
  • Zinc plated
  • Blue passivated finish Bearing pins and rivets: Steel
  • Hardened All moving parts lubricated With special grease Hand grip : High quality
  • Oil resistant red plastic Type AS: Without mounting bracket Type ASW: With mounting bracket

  • DESCRIPTION Toggle Clamp
  • MATERIAL Sheet Metal Hardened Steel
  • BRAND J.W. Winco
  • BASE TYPE None
  • STYLE Push-Pull
  • s 4, (.16)
  • m1 20, (.79)
  • m2 12, (.47)
  • a 24, (.94)
  • h3 19, (.75)
  • b1 35, (1.38)
  • d2 THREAD M6 x 1.0
  • d3 THREAD M16 x 1.5
  • b2~ 30, (1.18)
  • MANUFACTURERS PART NUMBER 80EVBF/AS
  • l1~ 71, (2.80)
  • h2 38.5, (1.52)
  • d1 10, (.39)
  • l3 34, (1.34)
  • h1~ 70, (2.76)
  • l5 22, (.87)
  • d4 5.5, (.22)
  • l4 22, (.87)
  • SIZE REF Size 80
  • MAX HOLDING CAPACITY 3000 N
  • t 12, (.47)
  • SERIES GN 843.1
  • w STROKE 21, (.83)
  • l2 65, (2.56)
  • TYPE Standard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN820.1-NI U-Bar Horizontal Toggle Clamp, 820.1-130-N-NI, Size 130, Stainless Steel

Item #: B1172604

Not Yet Rated

Usually ships in 1 to 4 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN843.1 Push-Pull Toggle Clamp W/O Mounting Bracket, 843.1-80-AS, Size 80, Hardened Steel

J.W. Winco GN843.1 Push-Pull Toggle Clamp W/O Mounting Bracket, 843.1-80-AS, Size 80, Hardened Steel

Item #: WBB1172556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant