x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco GN844 Heavy Duty Push-Pull Toggle Clamp, 844-160-ASS, Size 160, Steel

J.W. Winco GN844 Heavy Duty Push-Pull Toggle Clamp, 844-160-ASS, Size 160, Steel

Item #: WBB1172018

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:
  • Toggle clamp: Lever arm case-hardened sheet metal (steel C10)
  • Zinc plated
  • Blue passivated finish Rod is St. 37 steel
  • Zinc plated
  • Blue passivated finish Base is brass
  • black lacquered finish All mobile sections lubricated With special grease Hand grip: High quality
  • Oil resistant red plastic Type ASD: Compression occurs With counter-clockwise turn Type ASS: Compression occurs With clockwise turn

  • DESCRIPTION Toggle Clamp
  • MATERIAL Steel
  • BRAND J.W. Winco
  • BASE TYPE Horizontal
  • STYLE Push-Pull
  • s 10, (.39)
  • m1 36.5, (1.44)
  • m3 11, (.43)
  • m2 33.5, (1.32)
  • a 15.5, (.61)
  • b 25, (.98)
  • d2 THREAD M6 x 1.0
  • MANUFACTURERS PART NUMBER 160EVU4/ASS
  • h2 46, (1.81)
  • d1 11, (.43)
  • l1 LENGTH 117, (4.61)
  • d3 5.5, (.22)
  • l3 32, (1.26)
  • h1~ 86, (3.39)
  • SIZE REF Size 160
  • MAX HOLDING CAPACITY 1300 N
  • t 12, (.47)
  • SERIES GN 844
  • w HUB 30, (1.18)
  • l2~ 107, (4.21)
  • TYPE Heavy Duty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco GN842 Heavy Duty Push-Pull Toggle Clamp, 842-160-AS, Size 160, Steel

Item #: B1172480

Not Yet Rated

Usually ships in 1 to 4 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco GN844 Heavy Duty Push-Pull Toggle Clamp, 844-160-ASS, Size 160, Steel

J.W. Winco GN844 Heavy Duty Push-Pull Toggle Clamp, 844-160-ASS, Size 160, Steel

Item #: WBB1172018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant