Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB1581386

MPN #: GG-45C-AF

Elvex® Go-Specs II™ Foam Lined Safety Glasses, Clear Lens, Black Frame

Product Description
Elvex® Go-Specs II™ WESGG45CAF EVA FR Foam Lined Spectacle, Clear Anti-Fog And Polycarbonate Lens, Black Frame, 1 Pair

The Elvex® Go-Specs™ primary objective is to provide an extra measure of protection for multiple applications and environments. The EVA closed cell foam assists in preventing eye irritation from dust, dirt, sand, cement, chemicals and more.

Features:
  • Anti-fog SuperCoat coating
  • High velocity impact resistant - 4x than ANSI Test Standard
  • Soft and flexible foam seal
  • Angle adjustable temples
  • 100% UV protection
  • Meets ANSI Z87.1-2010 requirements


PRICE
$14.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
ApplicationGeneral, Utility, Flame Retardant
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV Protection99.99%
Manufacturers Part NumberGG-45C-AF
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandElvex
TypeFoam Lined Wraparound
PolarizedNo
Frame StyleFull Frame
Adjustable TempleYes
SeriesGo-Specs II™
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
DescriptionElvex® Go-Specs II™ EVA FR Foam Lined Spectacle
Frame MaterialPVC
Foam PaddingYes

Compliance & Certifications

CertificationsANSI Z87.1-2010