Features:
- Helium 18 Lightweight Eyewear Weighs 18 Grams with Ergofit Temples in Clear SuperCoat Anti-Fog
- Extremely Comfortable
- Secure Fit
- Ultra-Light Eyewear
- Contemporary rectangular semi-frame style looks great on all face configurations
Product Details
| Type | Frameless Safety Glasses |
| Frame Style | Frameless |
| Polarized | No |
| Lens Color Family | Clear |
| Frame Color Family | Blue |
| Adjustable Temple | No |
| Series | Helium 15 |
| Metal Detectable | No |
| Style | Helium 18 |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Anti Fog | Yes |
| Description | Helium 18 Ultra-Light Safety Eyewear |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
| Manufacturers Part Number | WELSG59C |
| Indoor/Outdoor | Indoor |
| Brand | Elvex |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010, EN166, EN166:2001, EN170:2002 |