Industry-leading environmental awareness meets top-flight performance in the 7-outlet surge protector. Packed with 1,200 joules of protection, a 15 amp circuit breaker, EMI/RFI filters, and an on/off indicator switch, this surge protector offers everything needed to keep the most valuable electronics safe from power spikes, from computers to theater systems.
Products is made from 100% recyclable material and are eligible for free customer recycling program at iRecycled.com. Leave your supplier troubles behind and join the recycling revolution today. Limited Lifetime Warranty.
GoGreen Power Surge Protected Power Strip, 7 Outlets, 15A, 1200 Joules, 6' Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Cord Length | 6 ft |
| Strip Length | 16 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 125 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 1200 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-17636 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | GoGreen Power |
| Type | Surge Protector |
| Color | White |
| Amperage | 15 A |
| Surge Energy Rating | 1200 |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 7 |
Compliance & Certifications
| Certifications | cETL |