GoGreen Power, GG-25620, 20 Ft Appliance Cord - Beige
Write a Review
|
Questions & Answers (0)
Product Description
The Power By GoGreen 14/3 20' Appliance cord is the deal heavy duty cord for large appliances such as washer, dryers or refrigerators. This cord can also be used for air conditioners and any other types of appliances.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 2 lbs |
| Cord Length | 20 ft |
| Gauge | 14 ga |
Product Details
| Cord Jacket | SPT-3 |
| Color | Tan |
| Amperage | 15 A |
| For Use With | Multi |
| Voltage Rating | 125 V |
| Wattage | 1875 W |
| Description | 14/3 SPT-3, 20' Appliance Cord - Beige |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-25620 |
| Conductors | 3 |
| Number of Receptacles | 1 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 yr |