GOJO® Cherry Gel Pumice Hand Cleaner - 4 Refills/Case - 7290-04
|
Questions & Answers (0)
Product Description
GOJO® Cherry Gel Pumice Hand Cleaner - 4 Refills/Case - 7290-04
Show you care about the well-being of your workers with GOJO Cherry Gel Pumice Hand Cleaner. Using GOJO hand cleaners and skin conditioners is proven to improve skin condition in just 14 days.
Formulated with natural pumice scrubbers to break down tough soils, and pH balanced to leave skin feeling refreshed, this hand cleaner is a quick, easy way to clean hardworking hands. GOJO Cherry Gel Pumice Hand Cleaner is easy to use and spread across hands and arms, leaves skin feeling refreshed and is free of VOC and NPE.
The GOJO Cherry Gel Pumice Hand Cleaner refill works with the GOJO PRO TDX Dispenser. The GOJO PRO TDX dispensing system is a push-style dispenser equipped with portion controlled dispensing to help reduce waste and simply maintenance. The refills are SANITARY SEALED to prevent germs from contaminating product.
Show you care about the well-being of your workers with GOJO Cherry Gel Pumice Hand Cleaner. Using GOJO hand cleaners and skin conditioners is proven to improve skin condition in just 14 days.
Formulated with natural pumice scrubbers to break down tough soils, and pH balanced to leave skin feeling refreshed, this hand cleaner is a quick, easy way to clean hardworking hands. GOJO Cherry Gel Pumice Hand Cleaner is easy to use and spread across hands and arms, leaves skin feeling refreshed and is free of VOC and NPE.
The GOJO Cherry Gel Pumice Hand Cleaner refill works with the GOJO PRO TDX Dispenser. The GOJO PRO TDX dispensing system is a push-style dispenser equipped with portion controlled dispensing to help reduce waste and simply maintenance. The refills are SANITARY SEALED to prevent germs from contaminating product.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Liquid |
| Capacity | 2000 ml |
| Scent | Cherry |
| Package Quantity | 4 |
| Description | GOJO Pro Cherry Gel Refill |
| Manufacturers Part Number | 7290-04 |
| Brand | GOJO |