GOJO® SUPRO MAX Hand Cleaner is a fast and effective heavy-duty hand cleaner with gentle scrubbers. The unique blend of cleaners and skin conditioners help leave skin feeling healthy. This product has the ability to remove difficult soils, such as those from body shops and manufacturing plants, by applying to dry hands and then rinsing. Compatible with PRO TDX dispensing system.
GOJO® SUPRO MAX™ Hand Cleaner - 4 Refills/Case - 7272-04
|
Questions & Answers (0)
Product Description
PRICE
$141.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | General Purpose |
| Type | Liquid |
| Capacity | 2000 ml |
| Scent | Floral |
| Package Quantity | 4 |
| Description | GOJO Pro Supro Max Refill |
| Manufacturers Part Number | 7272-04 |
| Brand | GOJO |
Compliance & Certifications
| Certifications | USDA BioPreferred |