Universal Golf and Pew Pencil, HB, Yellow Barrel, 144/Box
|
Questions & Answers (0)
Product Description
Strong lead prevents breakage and provides a longer writing life. Mini, 3 1/2 size. Presharpened pencils allow you to get right to writing. Pencil Type: Golf;Pew; Lead Color(s): Black.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Type | Pencil |
| Pencil Number | #2 |
| Style | Wood Pencil |
| Package Quantity | 144/Pack |
| Description | Golf & Pew Pencil |
| Lead Color Family | Black |
| Refillable | No |
| Manufacturers Part Number | UNV24264 |
| Barrel Color Family | Yellow |
| Retractable | No |
| Lead Degree Hardness | Medium |
| Brand | Universal |