Tackle your pencil mark mistakes with soft, latex-free, beveled, pink, block erasers. The bevel block helps to easily removes pencils marks without tearing, smudging, or ghosting. The classic shape makes it easy to angle for maximum control whether erasing small details or entire lines. Great for corrections on standardized tests, office documents, homework and drawings.
Universal® Bevel Block Erasers For Pencil Marks, Slanted-Edge Rectangular Block, Large, 20/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.04
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Eraser |
| Erasable | No |
| Package Quantity | 20/Pack |
| Description | Bevel Block Erasers |
| Color | Pink |
| Refillable | No |
| Manufacturers Part Number | UNV55120 |
| Retractable | No |
| Brand | Universal |
Warranty
| Warranty | Lifetime |