+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lozier Gondola Shelving
Starter Wall Unit
These premium quality fixtures flexibly adapt to your needs. Purchase one Starter Unit to begin each row. Includes all trim to finish single Starter Unit or to add to the last Add-On Unit in a row. Sturdy construction includes 12 gauge uprights that support the height adjustable upper shelves with 500 lb. capacity (sold separately). Backplate is strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.
Starter Wall Unit
These premium quality fixtures flexibly adapt to your needs. Purchase one Starter Unit to begin each row. Includes all trim to finish single Starter Unit or to add to the last Add-On Unit in a row. Sturdy construction includes 12 gauge uprights that support the height adjustable upper shelves with 500 lb. capacity (sold separately). Backplate is strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.
- BRAND Lozier
- WIDTH INCHES 36
- HEIGHT INCHES 54
- DEPTH INCHES 19
- BASE SHELF DEPTH INCHES 16
- UNIT TYPE Wall
⚌
Photo/Video Gallery
-
Lozier Gondola
-
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

15"W X 12"D X 5"H Sloping Basket - Semi-Gloss Epoxy Chrome - Pkg Qty 6
Item #: B386328
Not Yet Rated
$53.40

Lozier - Gondola Shelving, 36"W x 19"D x 54"H Single Side - Wall Starter
$187.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories