Chrome Wire Shelf Divider
Amko Displays Gondola Shelving Wire Shelf Divider Fits 17"L x 3"H Shelf, Chrome Finish
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 3 in |
Product Details
| Type | Shelf Divider |
| Package Quantity | 1 |
| Color | Chrome |
| Manufacturers Part Number | SHDV317 |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |