x

Take 15% off your entire order!

Offer applied at checkout

+

Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On

Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On

Item #: WB796426

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lozier Gondola Shelving
Add-On Wall Unit

These premium quality fixtures flexibly adapt to your needs. Purchase one Starter Unit to begin each row and add enough Add-On Units to complete the length. This one-sided Wall Unit is designed to be placed against a wall. Sturdy construction includes 12 gauge uprights that support height adjustable upper shelves with 500 lb. capacity (sold separately). Backplate is strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.

  • BRAND Lozier
  • WIDTH INCHES 48
  • HEIGHT INCHES 54
  • DEPTH INCHES 19
  • BASE SHELF DEPTH INCHES 16
  • UNIT TYPE Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On

Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On

Item #: WB796426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Lozier - Gondola Shelving, 48"W x 19"D x 54"H Single Side - Wall Add-On
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant