Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB243453

Global Industrial™ Gondola Shelving, Single Sided Wall Add-On, 48"W x 25"D x 84"H, Beige

Product Description
✓ Connects to starter units to extend product display along a wall
✓ 7-gauge steel uprights & a 600 lb. capacity base deck
✓ Pegboard back panel allows for users to uniquely display merchandise

Maximize space and improve product visibility with this Global Industrial™ Gondola Shelving Single-Sided Add-On. Constructed from heavy-duty steel for lasting durability, it features an 18-gauge steel base shelf deck with an impressive 600 lb. capacity and a sturdy ¼" MDF pegboard panel. This add-on unit easily attaches to single-sided shelving starter kits and is perfect for placement against walls. An ideal solution for supermarkets, convenience stores, pharmacies, and other retail spaces, this unit has an open design that allows customers to quickly browse and select products from multiple angles. Limited 1-Year Warranty.

  • Durable beige powder coat finish
  • Easily assembles & disassembles for convenient transport, installation, & relocation
  • Durable beige powder coat finish
  • Dimensions: 48"W x 25"D x 84"H
  • Shelves & accessories sold separately
  • PRICE
    $325.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth25 in
    Height84 in

    Product Details

    TypeAdd On Shelving Unit
    Number of Sides1
    MaterialSteel
    ColorBeige
    Manufacturers Part Number243453
    BrandGlobal Industrial

    Warranty

    Warranty1 Year