C-Channel 3" X 48"L Clear - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty, Holds 3" high price tags tickets and signs, Attaches to shelf with permanent self stick tape, Extruded white styrene or clear , Overall Dimensions 3" H x 48" L Heavy Duty, Holds 3" high price tags tickets and signs, Attaches to shelf with permanent self stick tape, Extruded white styrene or clear , Overall Dimensions 3" H x 48" L.
PRICE
$800.00 Sold in packages of 100 / $8.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 3 in |
Product Details
| Type | C-Channel Sign Holder |
| Material | Styrene |
| Package Quantity | 100 |
| Description | C-Channel |
| Color | Clear |
| Manufacturers Part Number | CC-300C |
| Accessory Type | C-Channel |
| Brand | Clip Strip Corp. |