Amko Displays Gondola Upper Shelves, 36"W x 18"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
Gondola Upper Shelves compatible with Madix gondola system.
PRICE
$95.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
Product Details
| Type | Shelves |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MGUS-1836-B |
| Accessory Type | Shelves |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |