Front Chrome Wire Fence For Gondola Unit.
Amko Displays Gondola Shelving Wire Front Fence, 36"L x 3"H, Chrome Finish
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 3 in |
Product Details
| Type | Wire Shelf Front |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | FRFNC336 |
| Accessory Type | Wire Divider |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |