Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorbel

Model # :WBB594353

MPN #: WC200-100-08

Gorbel® HD Wall Cantilever Jib Crane, 8' Span & 200° Rotation, 2000 Lb Capacity

Product Description
Our Wall Cantilever Jib Cranes provide hoist coverage and 200° of rotation for individual use in bays, along walls or columns, or as a supplement to an overhead crane or monorail system. The Wall Cantilever Jib has the advantage of providing maximum lift for the hoist, since it can be installed very close to the underside of the lowest ceiling obstruction.

Fabricated steel fittings provide excellent torsional rigidity. Grease fittings are provided for easy field lubrication.

Wall Cantilever Jib Cranes are pre-engineered for use with powered hoists. A factory of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.

PRICE
$2,479.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Weight Capacity2000 lbs
Weight289 lbs
Span8'
Mast Diameter8 in
Flange Width5-1/4 in
I-Beam Height8 in

Product Details

Assembly RequiredNo
TypeWall Cantilever Jib Crane
ColorYellow
MaterialSteel
Manufacturers Part NumberWC200-100-08
BrandGorbel