Abell-Howe® Under-Braced Wall Mounted Jib Crane 960011 1000 Lb. Capacity with 14' Span
|
Questions & Answers (0)
Product Description
Abell-Howe® UNDER-BRACED WALL MOUNTED JIB CRANE
180 Degree Rotation Hinge mounts easily to any substantial structural steel building column at desired height. Crane fittings have bearing with lube fitting. Structural steel finish in highly visible yellow enamel.
180 Degree Rotation Hinge mounts easily to any substantial structural steel building column at desired height. Crane fittings have bearing with lube fitting. Structural steel finish in highly visible yellow enamel.
PRICE
$2,699.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Weight Capacity | 1000 lbs |
| Weight | 445 lbs |
| Span | 14' |
| Flange Width | 5-1/4 in |
| I-Beam Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Wall Cantilever Jib Crane |
| Hinge Spacing | 4' ft |
| Thrust & Pull | 4750 lbs |
| Color | Yellow |
| Series | J906 |
| Style | Under Braced |
| Material | Steel |
| Description | Wall Mount Jib Crane |
| Manufacturers Part Number | 960011 |
| Brand | Abell-Howe |
Warranty
| Warranty | 1 yr |