Gorbel® LD Free Standing Tool Solutions Jib Crane, 10' Span & 10' Height Under Boom, 150 Lb Cap
Write a Review
|
Questions & Answers (0)
Product Description
Tool Solutions Jib Cranes use our enclosed track to provide effortless movement and high productivity in work cells. Each jib is designed to be a durable, lightweight and cost effective solution for applications with suspended tools or light duty lifting. A trolley is provided with all capacities.
TSJ50 models offer 180° of rotation and free standing models can be installed without a foundation where floor space may be limited. The four-bolt mounting brackets allow for easy adjustment of the boom height, and make conversion to wall or column mounting a simple task.
TSJ150 models offer 200° of rotation. Free standing models require a 6" reinforced concrete floor. The slim profile of the TSJ150 makes it ideal for applications with limited head room.
TSJ50 models offer 180° of rotation and free standing models can be installed without a foundation where floor space may be limited. The four-bolt mounting brackets allow for easy adjustment of the boom height, and make conversion to wall or column mounting a simple task.
TSJ150 models offer 200° of rotation. Free standing models require a 6" reinforced concrete floor. The slim profile of the TSJ150 makes it ideal for applications with limited head room.
PRICE
$2,645.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Height | 10 ft |
| Weight Capacity | 150 lbs |
| Weight | 383 lbs |
| Under Beam Height | 120 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | TSJ150-FS-150-10-10 |
| Brand | Gorbel |