Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Workplace Solutions

Model # :WBB2684226

MPN #: GR62588299

Hubbell Boom Swing Wall Mount WS50 10' - 50 Lb. Capacity

Product Description
The WS50 Rail 10' is made to support loads up to 50 Lbs. Can be utilized as a wall or column mounted tool rail; or function in pairs to create two fixed booms as support for a horizontal tool rail. (Cross rail and hangers not included). End stop and end cap included. The rail features an industrial standard beige polyester finish. The *8 ft. (2.4m), 10 ft (0.3m), and 18 ft. (5.4m) booms include a ladder style reinforcing superstructure. Trolley extra. Features include fixed or 180° Swinging WS50 Booms.

PRICE
$839.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length121-1/2 in
Width4-1/2 in
Height11 in
Weight Capacity50 lbs
Weight56 lbs
Span10-1/2'
Boom Length10

Product Details

Assembly RequiredNo
TypeWall or Column
ColorWhite
Country of OriginUSA
MaterialSteel
Manufacturers Part NumberGR62588299
BrandHubbell Workplace Solutions

Warranty

Warranty1 yr