Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorbel

Model # :WBB594161

MPN #: TSJ50-FS-50-8-6

Gorbel® LD Free Standing Tool Solutions Jib Crane, 6' Span & 8' Height Under Boom, 50 Lb Cap

Product Description
Tool Solutions Jib Cranes use our enclosed track to provide effortless movement and high productivity in work cells. Each jib is designed to be a durable, lightweight and cost effective solution for applications with suspended tools or light duty lifting. A trolley is provided with all capacities.

TSJ50 models offer 180° of rotation and free standing models can be installed without a foundation where floor space may be limited. The four-bolt mounting brackets allow for easy adjustment of the boom height, and make conversion to wall or column mounting a simple task.

TSJ150 models offer 200° of rotation. Free standing models require a 6" reinforced concrete floor. The slim profile of the TSJ150 makes it ideal for applications with limited head room.

PRICE
$1,875.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Height8 ft
Weight Capacity50 lbs
Weight140 lbs
Under Beam Height96 in

Product Details

Assembly RequiredYes
MaterialSteel
ColorBlue
Manufacturers Part NumberTSJ50-FS-50-8-6
BrandGorbel