Gorbel® Fixed Height Steel Gantry Crane, 10'W x 12'H, 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Our Fixed Height Steel Gantry Cranes provide an economical way to lift materials anywhere in a facility. Our heavy duty end frame design with square tubing uprights, and channel base provides stable lifting and movement.
Our gantries come with non-marking, durable phenolic casters to provide low rolling resistance and easy movement. With our new design, you can now move your gantry crane under load. (See owner?s manual for details). The phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals. Four position, bolt-on swivel locks are included with every Fixed Height Steel Gantry Crane.
Fixed Height Steel Gantry Cranes are pre-engineered for use with powered hoists. A factor of 15% of the crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving maximum capacity use of the crane.
Our gantries come with non-marking, durable phenolic casters to provide low rolling resistance and easy movement. With our new design, you can now move your gantry crane under load. (See owner?s manual for details). The phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals. Four position, bolt-on swivel locks are included with every Fixed Height Steel Gantry Crane.
Fixed Height Steel Gantry Cranes are pre-engineered for use with powered hoists. A factor of 15% of the crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving maximum capacity use of the crane.
PRICE
$4,029.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 ft |
| Weight Capacity | 2000 lbs |
| Weight | 489 lbs |
| Beam Height | 6 in |
| Wheel Diameter | 6 in |
| Max Height | 12' |
| Min Height | 12' |
| Flange Width | 4 in |
| I-Beam Height | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Fixed Height |
| Color | Blue |
| Wheel Type | Phenolic |
| Material | Steel |
| Manufacturers Part Number | FGM-1-12-10 |
| Brand | Gorbel |