Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208815

MPN #: AHS-2-10-12-TLC

Vestil Adj. Height Steel Gantry Crane with Total Locking Casters, 10'W x 12'H, 2000 lb. Capacity

Product Description
The Industrial Steel Gantry Crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard with total locking casters. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Features:
  • Heavy-duty welded steel construction for long lasting use
  • Easy adjustable height can be done with fork truck or other overhead lifting device
  • Beam length allows for use with items, both large and small
  • All units comply with applicable CMAA and ANSI specifications
  • Adjustable height gantry crane with total locking glass filled nylon casters


PRICE
$3,279.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10
Weight Capacity2000 lbs
Weight758 lbs
Beam Height6 in
Wheel Diameter8 in
Base Diameter Or Dimension76-1/8 in
Max Height12 in
Min Height7-1/2 in
Flange Width4 in
I-Beam Height6 in
Usable Width89-3/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberAHS-2-10-12-TLC
BrandVestil

Warranty

Warranty1 yr