Gorbel® Adjustable Height Steel Gantry Crane, 12'W x 12'-15'H, 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Our Adjustable Height Steel Gantry Cranes provide the most flexible lifting solution of any style crane. The adjustable gantry can be moved to almost any location and can be easily adjusted to provide different lifting heights.
Our gantries come with non-marking, durable phenolic casters to provide low rolling resistance and easy movement. The phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals.
Adjustable Steel Gantry Cranes are pre-engineered for use with powered hoists. A factor of 15% of the crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving maximum capacity use of the crane. Hoist trolley not included.
Our gantries come with non-marking, durable phenolic casters to provide low rolling resistance and easy movement. The phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals.
Adjustable Steel Gantry Cranes are pre-engineered for use with powered hoists. A factor of 15% of the crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving maximum capacity use of the crane. Hoist trolley not included.
PRICE
$5,449.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 ft |
| Weight Capacity | 2000 lbs |
| Weight | 710 lbs |
| Beam Height | 8-1/8 in |
| Wheel Diameter | 6 in |
| Max Height | 15' in |
| Min Height | 12' in |
| Flange Width | 4 in |
| I-Beam Height | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height |
| Color | Blue |
| Wheel Type | Phenolic |
| Material | Steel |
| Manufacturers Part Number | AG-1-12/15-12 |
| Brand | Gorbel |