Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorbel

Model # :WBB594120

MPN #: AG-1-9/12-20

Gorbel® Adjustable Height Steel Gantry Crane, 20'W x 9'-12'H, 2000 Lb. Capacity

Product Description
Our Adjustable Height Steel Gantry Cranes provide the most flexible lifting solution of any style crane. The adjustable gantry can be moved to almost any location and can be easily adjusted to provide different lifting heights.

Our gantries come with non-marking, durable phenolic casters to provide low rolling resistance and easy movement. The phenolic wheels roll smoothly, even over rough floor surfaces, and can withstand water, oil and most other chemicals.

Adjustable Steel Gantry Cranes are pre-engineered for use with powered hoists. A factor of 15% of the crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving maximum capacity use of the crane. Hoist trolley not included.

PRICE
$6,129.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 ft
Weight Capacity2000 lbs
Weight959 lbs
Beam Height10-5/16 in
Wheel Diameter6 in
Max Height12' in
Min Height9' in
Flange Width5-3/4 in
I-Beam Height10 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorBlue
Wheel TypePhenolic
MaterialSteel
Manufacturers Part NumberAG-1-9/12-20
BrandGorbel