Features:
- Includes 22' wire rope
- Includes a 115 volt AC chord for optimal use
- Easily retrofits to any gantry or jib crane up to 240 (20 ft.) in length
- Ideal for adjustable height aluminum or steel gantry cranes
Weights & Dimensions
| Width | 8 |
| Weight | 15 lbs |
| Base Diameter Or Dimension | 19 x 8 x 4 in |
| Usable Width | 264 in |
Product Details
| Assembly Required | Yes |
| Type | Festoon System |
| Material | Plastic |
| Color | Black/Silver |
| Manufacturers Part Number | FES-KIT |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |