- Turn & flip feature, no repositioning the tool when working against obstructions
- GorillaGrip® handle is up to 40% stronger than steel handles
Bondhus 12587 GorillaGrip Fold-Ups
Write a Review
|
Questions & Answers (0)
Product Description
2MM-8MM GORILLA GRIP FOLDUP TOOL SET
PRICE
$8.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 1.5MM-6MM |
Product Details
| Type | Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 7 |
| Case/Stand/Pouch Included | None |
| Color | Red |
| Series | GorillaGrip® |
| Style | Extra Long Arm |
| Tamper Resistant | No |
| Package Quantity | Set |
| Handle Color Family | Red |
| Manufacturers Part Number | 12587 |
| Ball End | No |
| Brand | Bondhus |