Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB763390

MPN #: NT1-18-56CB

Worldwide Electric General Purpose Motor, 1HP, 1800RPM, 115/230V, 56C Frame, C-Face w/Removable Base

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Worldwide Electric is a leading manufacturer of General Purpose Motors, supplying versatile, high-quality motors to distributors and OEMs. These motors power pumps, compressors, conveyors, and HVAC systems, providing efficient, reliable performance across multiple industries. They include Single and three-phase open drip proof motors Single and three-phase fractional motors Three-phase premium efficient fractional motors High performance cast iron motors.

  • 115/230 Volt
  • Totally Enclosed Fan Cooled (TEFC) Enclosure
  • IP43 Protection
  • 1.15 SF
  • Class F Insulation
  • C-Face with Removable Base
  • Capacitor Start / Induction Run (1/3 - 1 HP)
  • Capacitor Start / Capacitor Run (1.5 - 2 HP) for Reduced Amperage and High Torque
  • Vacuum Pressure Impregnation (VPI) System
  • Anti-Rust Film Applied to Rotor
  • Improved Shaft Seal on Drive-End Protects Drive-End Bearing from Moisture and Contaminants


  • PRICE
    $409.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight34
    Frame Size56C

    Product Details

    RPM1800 rpm
    Horsepower1 HP
    OverloadWithout Overload
    Frame56C
    Motor RPM 60 Hertz1800 rpm
    Enclosure Type(TEFC) Totally Enclosed
    Mounting LocationC-Face Removable Base
    Voltage115/230 V
    Full Load Efficiency68
    Phase1
    Nameplate RPM1800 rpm
    Full Load Amps13.0 / 7.2 - 6.5 A
    Manufacturers Part NumberNT1-18-56CB
    Service Factor1.15
    RPM Range1701-1800 rpm
    BrandWorldwide Electric Corporation