Dixie® Grab'N Go Mediumweight Wrapped Knives, Polystyrene, Black, 90/Box, 6 Box/Carton
Write a Review
|
Questions & Answers (0)
Product Description
The Dixie® Medium-Weight Polystyrene Disposable Plastic Cutlery Grab-n-Go® lets you get rid of those messy, germ-collecting and wasteful open cutlery containers and replace them with individually wrapped forks in organized self-dispensing boxes. Dixie® Grab-n-Go® cutlery makes being well stocked super easy. The portable, disposable, easy-store boxes convert directly into quick-grab displays. Just open the box and put it on the counter (really). Grab-n-Go® cutlery puts a stay-well spin on break time. Each piece of the Dixie® plastic cutlery is protected by its own plastic covering, so the only person who touches it is the person who uses it. That's called good hygiene. These medium-weight individually wrapped plastic cutlery are great for most foods; perfect for office breakrooms, restaurants and more.
PRICE
$68.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
Product Details
| Made in the USA | No |
| Material | Polystyrene |
| Package Quantity | 540 |
| Description | Wrapped Cutlery |
| Color | Black |
| Manufacturers Part Number | DXEKM5W540 |
| Grade | Mediumweight |
| Brand | Dixie |