LabExact® Grade CFP1 11um Qualitative Cellulose Filter Paper, 11cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Very widely used filter media demonstrating retention of approximately 11µm and medium flow rate. Used in a broad range of laboratory and environmental applications, this media is ideally suited in separating lead sulfate, calcium carbonate and calcium oxalate precipitates. This media is the standard for agricultural procedures such as soil and seed sample testing. Also, it is commonly used as a separation media in the food and beverage industry to extract liquids from solid samples.
Due to the consistent bright white color of this media, it is ideal for photometric stain intensity measurement of air samples. The media can also be impregnated with reagents for use in quantifying optical reflectance in gas detection procedures.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
Due to the consistent bright white color of this media, it is ideal for photometric stain intensity measurement of air samples. The media can also be impregnated with reagents for use in quantifying optical reflectance in gas detection procedures.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
PRICE
$16.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 11um |
| Diameter | 11 CM |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP1 |
| Color | White |
| Manufacturers Part Number | LE-CFP1-110 |
| Grade | CFP1 |
| Retention | 11 |
| Brand | LabExact |