Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088836

MPN #: 601570-1

Graduated Cylinder, PMP (TPX), Molded Graduations, 10mL

Product Description
These superior quality graduated cylinders are ideal for the safe and accurate measurement of all types of liquids. Our cylinders offer a wide rim and a tapered pour spout for easy filling and pouring. The non-wetting interior surface eliminates concave menisci, providing more accurate measurements. The wide pentagonal shaped base provides stability and makes the cylinder roll-resistant. The heavy-duty plastic withstands repeated autoclaving. Switching from glass cylinders to Globe's plastic equivalents will greatly reduce breakage and the potential for injury.

PRICE
$10.50

Min. purchase quantity is 11
11
11
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number601570-1
Capacity10mL
Package Quantity1
BrandGlobe Scientific