Pentel® GraphGear 500 Automatic Pencil, Refillable, 0.9mm, Gray
|
Questions & Answers (0)
Product Description
GraphGear 500 technical drafting pencil features a 4mm fixed sleeve for template work and technical drawings. Metallic mesh grip delivers precision and control. Drafting pencil offers a top click, stationary eraser and tip. Refillable with Pentel Super Hi-Polymer Lead and Z21 refill eraser. Mesh Grip/Eraser.
PRICE
$8.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.9 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Package Quantity | 1/Pack |
| Description | Pentel GraphGear 500 Automatic Pencil |
| Lead Color Family | Black |
| Refillable | Yes |
| Manufacturers Part Number | PG529N |
| Retractable | Yes |
| Lead Degree Hardness | Medium |
| Brand | Pentel |