uni-ball® VISION Needle Roller Ball Stick Liquid Pen - Assorted Ink - Fine - 8 Pack
Write a Review
|
Questions & Answers (0)
Product Description
This pen offers the ultra-precision of the uni-ball Vision Needle Rollerball Pen. The 0.7-mm fine needle point uses uni-Super Ink™ to prevent check fraud and document alterations. The smooth grip enhances comfort, while the visible ink supply helps with monitoring ink levels.
Ink Colors: Black; Blue; Green; Light Blue; Orange; Pink; Purple; Red
Ink Colors: Black; Blue; Green; Light Blue; Orange; Pink; Purple; Red
PRICE
$24.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Roller Ball Pen |
| Point Type | Fine |
| Package Quantity | 8/Pack |
| Description | Roller Ball Stick Liquid Pen |
| Refillable | No |
| Manufacturers Part Number | 1734916 |
| Barrel Color Family | Gray |
| Retractable | No |
| Tip Type | Bullet |
| Ink Color Family | Assorted |
| Brand | Uni-ball |