NMC Graphic Braille Plastic Sign, Men, 8"W x 8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
BRAILLE SIGNS
Graphic Braille Signs Men Black
ADA regulations require the marking of permanent rooms and spaces with Braille for the visually impaired. This grade II Braille sign features white text for maximum visibility. Braille is 1/32" raised uppercase text with a 5/8" minimum letter height. Sign is 8" x 8" made from styrene plastic graphics adhered to a PVC background.
Graphic Braille Signs Men Black
ADA regulations require the marking of permanent rooms and spaces with Braille for the visually impaired. This grade II Braille sign features white text for maximum visibility. Braille is 1/32" raised uppercase text with a 5/8" minimum letter height. Sign is 8" x 8" made from styrene plastic graphics adhered to a PVC background.
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 8 in |
| Thickness | 6 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Men |
| Mounting Location | None |
| Material | Gravoply |
| Description | Graphic Braille Plastic Men Sign |
| Color | Black |
| Manufacturers Part Number | ADA1WBK |
| Brand | Accuform |